Menu Search
ERICSON MANUFACTURING CO #DCG-37-F2

E-Grips Connector, Cord Grip; 0.5 in. Hub; 0.25 to 0.37 in. OD

SKU # 78286288872 Manufacturer Series: Delux
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.37 in.
OD - min-max average: 0.31 in.
Connection Type: Straight MNPT
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Bushing Material: Neoprene