ERICSON MANUFACTURING CO #DCG-281-F9

3 in. Flexible Cord Connector w/Grip Straight MNPT

SKU: 78286288996
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flexible Cord Connector with Grip
Hub Size: 3 in.
OD Min: 2.63 in.
OD Max: 2.81 in.
OD - min-max average: 2.72 in.
Connection Type: Straight MNPT
Connector Material: Aluminum
Mesh Material: Galvanized Steel
Manufacturer Series: E-Grips Delux
Description
Flexible Cord Connectors with Grips: Type - Flexible Cord Connector w/Grip; Hub Size - 3 in.; OD Min - in - 2.63 in.; OD Max - in - 2.81 in.; OD - min-max average - 2.72 in.; Connection Type - Straight MNPT; Connector Material - Aluminum; Mesh Material - Galvanized Steel; Additional Information - Bushing Material: Neoprene; Manufacturer Series - E-Grips Delux
Additional Info: Bushing Material: Neoprene