THOMAS & BETTS #CC-NPT-34-G-4

Liquidtight Multiple Conductor Cord 3/4 in Compression Straight Male

SKU: 78621092046
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Multiple Conductor Cord
Application: Liquid-tight
Connection Type: Compression Straight Male
Cord Count: 4
Cord Diameter - min: 0.230 in
Cord Diameter - max: 0.290 in
Material: Nylon
Trade Size: 3/4 in.
Description
Flexible Cord Connectors, Multiple Conductors: Connector Type - Multiple Conductor Cord; Application - Liquidtight; Connection Type - Compression Straight Male; Cord Count - 4; Cord Diameter - min - 0.230 in; Cord Diameter - max - 0.290 in; Material - Nylon; Trade Size - 3/4 in