Menu Search
Flexible Cord Connectors, Multiple Conductors Connector, Multiple Conductor; 3/4 in.; 2 Cord; 0.220 to 0.220 in. Dia.

THOMAS & BETTS #2530-2

Connector, Multiple Conductor; 3/4 in.; 2 Cord; 0.220 to 0.220 in. Dia.

SKU #78621058292
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Multiple Conductor Cord
Application: Liquid-tight
Connection Type: Compression Straight Male
Cord Count: 2
Cord Diameter - min: 0.220 in
Cord Diameter - max: 0.220 in
Material: Steel
Trade Size: 3/4 in.