Menu Search
Flexible Cord Connectors, Multiple Conductors Connector, Multiple Conductor; 1 in.; 2 Cord; 0.290 to 0.310 in. Dia.
THOMAS & BETTS #2541-2

Connector, Multiple Conductor; 1 in.; 2 Cord; 0.290 to 0.310 in. Dia.

SKU # 78621058289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Multiple Conductor Cord
Application: Liquid-tight
Connection Type: Compression Straight Male
Cord Count: 2
Cord Diameter - min: 0.290 in
Cord Diameter - max: 0.310 in
Material: Steel
Trade Size: 1 in.