Menu Search
Search
MOLEX #5594-004

Connector, Multiple Conductor; 1/2 in.; 2 to 4 Cord; 0.225 in. Min. Dia.

SKU # 78678850409
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Conductor Cord
Connection Type: Compression Straight Male
Cord Count: 2, 3 or 4
Cord Diameter - min: 0.225 in
Material: Nylon
Trade Size: 1/2 in.

Additional Info: Body Style: Straight, Yellow Color