Menu Search
ABB INSTALLATION PRODUCTS #CC-NPT-12-G-2

Thomas and Betts Connector, Multiple Conductor; 1/2 in.; 2 Cord; 0.190 to 0.250 in. Dia.

SKU # 78621091575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Conductor Cord
Application: Liquid-tight
Connection Type: Compression Straight Male
Cord Count: 2
Cord Diameter - min: 0.190 in
Cord Diameter - max: 0.250 in
Material: Nylon
Trade Size: 1/2 in.