You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
O-Z/GEDNEY #S-4000-2

Conduit Wedging Plug w/Threaded Fitting Rigid and IMC

SKU # 78312602267 Manufacturer Series: Type S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Wedging Plug w/Threaded Fitting
Conduit Type: Rigid and IMC
Conduit Position: Vertical
Conduit Size: 4 in.
Cable Type: Non-Armored
Voltage: 600V AC
Wires: 5 or more, Different Sizes
Material: Iron, HDG

Flexible Wedging Plug-Body: Type - Conduit Wedging Plug w/Threaded Fitting; Conduit Type - Rigid and IMC; Conduit Position - Vertical; Conduit Size - in - 4; Voltage - 600VAC; Cable Type - Non-Armored; Wires - 5 or more, Different Sizes; Material - Iron, HDG; Manufacturer Series - Type S