You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SLINGCO #ZCS4276

Cable Grip, Stainless Steel, 4.5 - 5.0 in. OD

SKU # 40075298949
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Grip
Application: Conduit Riser
Material: Stainless Steel
OD Min: 4.5 in.
OD Max: 5.00 in.
Approx Break Strength: 2245 lb