MOLEX #35031

General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78678835031
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.62 in.
OD Max: 0.74 in.
Approx Break Strength: 960-lb
Eye Length: 8.00"
Mesh Length: 11.00"
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.62"; OD Max - 0.74"; Approx Break Strength - 960-lb; Eye Length - 8.00"; Mesh Length - 11.00"