Menu Search

MOLEX #35441

General Use Wire Mesh Cable Grip, Heavy Duty, Tinned Bronze

SKU: 78678835441
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Heavy Duty
Eye: Double U Eye
Mesh: Double Weave, Split Lace
Material: Tinned Bronze
OD Min: 1 in.
OD Max: 1.24 in.
Approx Break Strength: 4720-lb
Eye Length: 10.00"
Mesh Length: 29.00"
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Heavy Duty; Eye - Double U Eye; Mesh - Double Weave, Split Lace; Material - Tinned Bronze; OD Min - 1.00"; OD Max - 1.24"; Approx Break Strength - 4720-lb; Eye Length - 10.00"; Mesh Length - 29.00"