General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78044492135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.75 in.
OD Max: 1.25 in.
Approx Break Strength: 1300-lb
Eye Length: 9.00"
Mesh Length: 14.00"
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.75"; OD Max - 1.25"; Approx Break Strength - 1300-lb; Eye Length - 9.00"; Mesh Length - 14.00"