Menu Search
LEWIS GRIPP MFG CO #U112-SWB-PG&E

Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU # 78044492000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 1.13 in.
OD Max: 1.63 in.
Approx Break Strength: 2500-lb
Eye Length: 10.00"
Mesh Length: 14.00"

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Bus Drop; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Galvanized Steel; OD Min - 1.13"; OD Max - 1.63"; Approx Break Strength - 2500-lb; Eye Length - 10.00"; Mesh Length - 14.00"