LEVITON #L9501

Safety Grip, 0.50 in. - 0.61 in. OD, 500-lb, 7.00 in. Standard Duty Single U Eye, 10 in. L Mesh

SKU: 07847797065
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.5 in.
OD Max: 0.61 in.
Approx Break Strength: 500-lb
Eye Length: 7.00"
Mesh Length: 10.00"
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.50"; OD Max - 0.61"; Approx Break Strength - 500-lb; Eye Length - 7.00"; Mesh Length - 10.00"