Menu Search
Flexible Cable Grips - Wire Mesh Grip, Safety; 0.41 to 0.56 in. OD; Galvanized Steel
LEVITON #L7983

Grip, Safety; 0.41 to 0.56 in. OD; Galvanized Steel

SKU # 07847797338
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Locking Bale Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.41 in.
OD Max: 0.56 in.
Approx Break Strength: 1100-lb