HUBBELL #02201044

Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78358530140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Offset Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 1.75 in.
OD Max: 1.99 in.
Approx Break Strength: 2000-lb
Eye Length: 6.00 in.
Mesh Length: 19.00 in.
Manufacturer Series: Kellems
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Offset Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 1.75 in.; OD Max - 1.99 in.; Approx Break Strength - 2000-lb; Eye Length - 6.00 in.; Mesh Length - 19.00 in.; Additional Information - Approx. Length of Grip: 25.00 in.; Manufacturer Series - Kellems
Additional Info: Approx. Length of Grip: 25.00 in.