You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #02402022

Kellems Support Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU # 78358530986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Single Eye
Mesh: Single Weave, Split Lace
Material: Stainless Steel
OD Min: 2.5 in.
OD Max: 2.99 in.
Approx Break Strength: 8940-lb
Eye Length: 18 in.
Mesh Length: 23 in.

Additional Info: Approx. Length of Grip: 41.00 in.