HUBBELL #02401012

Support Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU: 78358530911
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double Eye
Mesh: Single Weave, Closed
Material: Stainless Steel
OD Min: 3.5 in.
OD Max: 3.99 in.
Approx Break Strength: 12000-lb
Eye Length: 8.00 in.
Mesh Length: 27.00 in.
Manufacturer Series: Kellems
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Double Eye; Mesh - Single Weave, Closed; Material - Stainless Steel; OD Min - 3.50 in.; OD Max - 3.99 in.; Approx Break Strength - 12000-lb; Eye Length - 8.00 in.; Mesh Length - 27.00 in.; Additional Information - Approx. Length of Grip: 35.00 in.; Manufacturer Series - Kellems
Additional Info: Approx. Length of Grip: 35.00 in.