Menu Search
HUBBELL #02401011

Kellems Support Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU # 78358530909
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double Eye
Mesh: Single Weave, Closed
Material: Stainless Steel
OD Min: 3 in.
OD Max: 3.49 in.
Approx Break Strength: 12000-lb
Eye Length: 8.00 in.
Mesh Length: 25.00 in.

Additional Info: Approx. Length of Grip: 33.00 in.