HUBBELL #02401009

Support Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU: 78358530906
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double Eye
Mesh: Single Weave, Closed
Material: Stainless Steel
OD Min: 2 in.
OD Max: 2.49 in.
Approx Break Strength: 8940-lb
Eye Length: 6.00 in.
Mesh Length: 21.00 in.
Manufacturer Series: Kellems
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Double Eye; Mesh - Single Weave, Closed; Material - Stainless Steel; OD Min - 2.00 in.; OD Max - 2.49 in.; Approx Break Strength - 8940-lb; Eye Length - 6.00 in.; Mesh Length - 21.00 in.; Additional Information - Approx. Length of Grip: 27.00 in.; Manufacturer Series - Kellems
Additional Info: Approx. Length of Grip: 27.00 in.