Menu Search
Search
HUBBELL #02401008

Kellems Support Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU # 78358533950
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double Eye
Mesh: Single Weave, Closed
Material: Stainless Steel
OD Min: 1.75 in.
OD Max: 1.99 in.
Approx Break Strength: 5000-lb
Eye Length: 6 in.
Mesh Length: 19 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Double Eye; Mesh - Single Weave, Closed; Material - Stainless Steel; OD Min - 1.75 in.; OD Max - 1.99 in.; Approx Break Strength - 5000-lb; Eye Length - 6.00 in.; Mesh Length - 19.00 in.; Additional Information - Approx. Length of Grip: 25.00 in.; Manufacturer Series - Kellems

Additional Info: Approx. Length of Grip: 25.00 in.