Menu Search
HUBBELL #02401005

Kellems Support Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU # 78358530902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double Eye
Mesh: Single Weave, Closed
Material: Stainless Steel
OD Min: 1 in.
OD Max: 1.24 in.
Approx Break Strength: 2670-lb
Eye Length: 5.00 in.
Mesh Length: 14.00 in.

Additional Info: Approx. Length of Grip: 19.00 in.