HUBBELL #02216005

Service Drop Wire Mesh Cable Grip, Light Duty, Tinned Bronze

SKU: 78358530721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Service Drop
Duty Rating: Light Duty
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.46 in.
OD Max: 0.56 in.
Approx Break Strength: 660-lb
Eye Length: 6.00"
Mesh Length: 5.25"
Manufacturer Series: Kellems
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Service Drop; Duty Rating - Light Duty; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.46"; OD Max - 0.56"; Approx Break Strength - 660-lb; Eye Length - 6.00"; Mesh Length - 5.25"; Manufacturer Series - Kellems