HUBBELL #02217008

Service Drop Wire Mesh Cable Grip, Heavy Duty, Tinned Bronze

SKU: 78358530765
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Service Drop
Duty Rating: Heavy Duty
Eye: Single U Eye
Mesh: Multi-Weave
Material: Tinned Bronze
OD Min: 0.64 in.
OD Max: 0.75 in.
Approx Break Strength: 1390-lb
Eye Length: 7.00 in.
Mesh Length: 9.50 in.
Manufacturer Series: Kellems
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Service Drop; Duty Rating - Heavy Duty; Eye - Single U Eye; Mesh - Multi-Weave; Material - Tinned Bronze; OD Min - 0.64 in.; OD Max - 0.75 in.; Approx Break Strength - 1390-lb; Eye Length - 7.00 in.; Mesh Length - 9.50 in.; Manufacturer Series - Kellems