HUBBELL #02203037

General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78358530320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single Offset Eye
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 0.5 in.
OD Max: 0.62 in.
Approx Break Strength: 500-lb
Eye Length: 4.00"
Mesh Length: 7.00"
Manufacturer Series: Kellems
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Single Offset Eye; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 0.50"; OD Max - 0.62"; Approx Break Strength - 500-lb; Eye Length - 4.00"; Mesh Length - 7.00"; Manufacturer Series - Kellems