Menu Search
Flexible Cable Grips - Wire Mesh General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze
HUBBELL #02203019

Kellems General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78358530309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 1.5 in.
OD Max: 1.74 in.
Approx Break Strength: 1610-lb
Eye Length: 12.00"
Mesh Length: 15.50"