You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #02203010

Kellems General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78358530300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Double U Eye
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 2.5 in.
OD Max: 2.99 in.
Approx Break Strength: 3260-lb
Eye Length: 6 in.
Mesh Length: 21 in.