HUBBELL #02201007

General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78358530084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Double U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 1.5 in.
OD Max: 1.74 in.
Approx Break Strength: 1610-lb
Eye Length: 5.00"
Mesh Length: 17.00"
Manufacturer Series: Kellems
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Double U Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 1.50"; OD Max - 1.74"; Approx Break Strength - 1610-lb; Eye Length - 5.00"; Mesh Length - 17.00"; Manufacturer Series - Kellems