Menu Search
HUBBELL #02403019

Kellems General Use Wire Mesh Cable Grip, Standard Duty, Stainless Steel

SKU # 78358531039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Split Rod
Material: Stainless Steel
OD Min: 1.5 in.
OD Max: 1.74 in.
Approx Break Strength: 1610-lb
Eye Length: 12.00"
Mesh Length: 15.50"