Menu Search
Search
HUBBELL #07401081

Kellems® Cord Grip, 90 Deg, Male, 3/4 in., Al w/SS Mesh

SKU # 78358532262
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 90° Male Thread Cord Grip
Application: Liquidtight for Insulated Cables
Duty Rating: Standard Duty
Mesh: Stainless Steel
Material: Aluminum Body and Nut, Neoprene Bushing
Mesh Length: 3/4 in.

Cord Grip, 90° Male Thread; Application: Liquidtight for Insulated Cables; Duty Rating: Standard Duty; Mesh: Stainless Steel; Material: Aluminum Body and Nut, Neoprene Bushing; Mesh Length: 3/4 in.

Additional Info: Cable range: 0.37 to 0.50 in. UL 898D and 899D, jacketed UL listed cable only.