Menu Search

HUBBELL #02211106

Kellems Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU: 78358549713
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Conduit Mounting Ring
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.5 in.
OD Max: 0.62 in.
Approx Break Strength: 530-lb
Eye Length: 0.75" Dia
Mesh Length: 8.00"
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Conduit Mounting Ring; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.50"; OD Max - 0.62"; Approx Break Strength - 530-lb; Eye Length - 0.75" Dia; Mesh Length - 8.00"; Additional Information - Supports Vertical/sloping cable in Schedule 40, Standard Rigid conduit; Manufacturer Series - Kellems
Additional Info: Supports Vertical/sloping cable in Schedule 40, Standard Rigid conduit