Menu Search
HUBBELL #02211100

Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU # 78358530604
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Conduit Mounting Ring
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.5 in.
OD Max: 0.62 in.
Approx Break Strength: 490-lb
Mesh Length: 8.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Conduit Mounting Ring; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.50 in.; OD Max - 0.62 in.; Approx Break Strength - 490-lb; Mesh Length - 8.00 in.; Additional Information - Conduit Size: 1 in.

Additional Info: Conduit Size: 1 in.