HUBBELL #073041282

Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU: 78358533022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 1 in.
OD Max: 1.25 in.
Approx Break Strength: 1500-lb
Eye Length: 9.00"
Mesh Length: 9.50"
Manufacturer Series: Kellems
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Bus Drop; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Galvanized Steel; OD Min - 1.00"; OD Max - 1.25"; Approx Break Strength - 1500-lb; Eye Length - 9.00"; Mesh Length - 9.50"; Manufacturer Series - Kellems