HUBBELL #073041280

Kellems Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU: 78358533020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.73 in.
OD Max: 0.85 in.
Approx Break Strength: 1400-lb
Eye Length: 7.00"
Mesh Length: 6.75"
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Bus Drop; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Galvanized Steel; OD Min - 0.73"; OD Max - 0.85"; Approx Break Strength - 1400-lb; Eye Length - 7.00"; Mesh Length - 6.75"; Manufacturer Series - Kellems