Menu Search
Flexible Cable Grips - Wire Mesh Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze
ERICSON MANUFACTURING CO #SG-RC-175-SE

E-Grips Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78286288512
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Single
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 1.75 in.
OD Max: 1.99 in.
Approx Break Strength: 2150-lb
Eye Length: 14.00 in.
Mesh Length: 19.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Single ; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 1.75 in.; OD Max - 1.99 in.; Approx Break Strength - 2150-lb; Eye Length - 14.00 in.; Mesh Length - 19.00 in.; Manufacturer Series - E-Grips