ERICSON MANUFACTURING CO #SG-LC-300-SE

E-Grips Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78286288471
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Single
Mesh: Single Weave, Split Lace
Material: Tinned Bronze
OD Min: 3 in.
OD Max: 3.49 in.
Approx Break Strength: 4900-lb
Eye Length: 21.00 in.
Mesh Length: 25.00 in.
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Single ; Mesh - Single Weave, Split Lace; Material - Tinned Bronze; OD Min - 3.00 in.; OD Max - 3.49 in.; Approx Break Strength - 4900-lb; Eye Length - 21.00 in.; Mesh Length - 25.00 in.; Manufacturer Series - E-Grips