ERICSON MANUFACTURING CO #SG-LC-175-SE

Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78286288468
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Single
Mesh: Single Weave, Split Lace
Material: Tinned Bronze
OD Min: 1.75 in.
OD Max: 1.99 in.
Approx Break Strength: 2150-lb
Eye Length: 14.00 in.
Mesh Length: 19.00 in.
Manufacturer Series: E-Grips
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Single ; Mesh - Single Weave, Split Lace; Material - Tinned Bronze; OD Min - 1.75 in.; OD Max - 1.99 in.; Approx Break Strength - 2150-lb; Eye Length - 14.00 in.; Mesh Length - 19.00 in.; Manufacturer Series - E-Grips