Menu Search
ERICSON MANUFACTURING CO #SG-LC-062-DE

E-Grips Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78286288452
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double
Mesh: Single Weave, Split Lace
Material: Tinned Bronze
OD Min: 0.63 in.
OD Max: 0.74 in.
Approx Break Strength: 790-lb
Eye Length: 4.00 in.
Mesh Length: 10.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Double; Mesh - Single Weave, Split Lace; Material - Tinned Bronze; OD Min - 0.63 in.; OD Max - 0.74 in.; Approx Break Strength - 790-lb; Eye Length - 4.00 in.; Mesh Length - 10.00 in.; Manufacturer Series - E-Grips