Menu Search
Flexible Cable Grips - Wire Mesh Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze
ERICSON MANUFACTURING CO #SG-LC-050-DE

E-Grips Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78286288451
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Double
Mesh: Single Weave, Split Lace
Material: Tinned Bronze
OD Min: 0.5 in.
OD Max: 0.62 in.
Approx Break Strength: 530-lb
Eye Length: 4.00 in.
Mesh Length: 10.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Double; Mesh - Single Weave, Split Lace; Material - Tinned Bronze; OD Min - 0.50 in.; OD Max - 0.62 in.; Approx Break Strength - 530-lb; Eye Length - 4.00 in.; Mesh Length - 10.00 in.; Manufacturer Series - E-Grips