Menu Search
ERICSON MANUFACTURING CO #SG-CM-250-OFS

E-Grips Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78286288437
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Offset
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 2.5 in.
OD Max: 2.99 in.
Approx Break Strength: 3100-lb
Eye Length: 6.00 in.
Mesh Length: 23.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Offset; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 2.50 in.; OD Max - 2.99 in.; Approx Break Strength - 3100-lb; Eye Length - 6.00 in.; Mesh Length - 23.00 in.; Manufacturer Series - E-Grips