Support Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU: 78286288420
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Single
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.75 in.
OD Max: 0.99 in.
Approx Break Strength: 1020-lb
Eye Length: 8.00 in.
Mesh Length: 13.00 in.
Manufacturer Series: E-Grips
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Single ; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.75 in.; OD Max - 0.99 in.; Approx Break Strength - 1020-lb; Eye Length - 8.00 in.; Mesh Length - 13.00 in.; Manufacturer Series - E-Grips