Menu Search
ERICSON MANUFACTURING CO #SGHD-CM-350-DE

E-Grips Support Wire Mesh Cable Grip, Heavy Duty, Tinned Bronze

SKU # 78286288550
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Heavy Duty
Eye: Double
Mesh: Double Weave, Closed
Material: Tinned Bronze
OD Min: 3.5 in.
OD Max: 3.99 in.
Approx Break Strength: 12070-lb
Eye Length: 10.00 in.
Mesh Length: 44.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Heavy Duty; Eye - Double; Mesh - Double Weave, Closed; Material - Tinned Bronze; OD Min - 3.50 in.; OD Max - 3.99 in.; Approx Break Strength - 12070-lb; Eye Length - 10.00 in.; Mesh Length - 44.00 in.; Manufacturer Series - E-Grips