ERICSON MANUFACTURING CO #I-052-NC

Strain Relief Wire Mesh Cable Grip, Nylon Coated

SKU: 78286289146
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Strain Relief
Eye: Double
Mesh: Single Weave, Closed
Material: Nylon Coated
OD Min: 0.52 in.
OD Max: 0.73 in.
Eye Length: 1.50 in.
Mesh Length: 6.00 in.
Manufacturer Series: E-Grips
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Strain Relief; Eye - Double; Mesh - Single Weave, Closed; Material - Nylon Coated; OD Min - 0.52 in.; OD Max - 0.73 in.; Eye Length - 1.50 in.; Mesh Length - 6.00 in.; Manufacturer Series - E-Grips