Menu Search
ERICSON MANUFACTURING CO #SRI-040

E-Grips Strain Relief Wire Mesh Cable Grip, Galvanized Steel

SKU # 78286288836 Manufacturer Series: SRI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Strain Relief
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.43 in.
OD Max: 0.54 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Strain Relief; Mesh - Single Weave, Closed; Material - Galvanized Steel ; OD Min - 0.43 in.; OD Max - 0.54 in.; Additional Information - 1/2 in. NPS, 4-3/4 in. Length at Nominal Diameter; Manufacturer Series - E-Grips, SRI

Additional Info: 1/2 in. NPS, 4-3/4 in. Length at Nominal Diameter