Strain Relief Wire Mesh Cable Grip, Galvanized Steel

SKU: 78286288830
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: Strain Relief
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.43 in.
OD Max: 0.54 in.
Manufacturer Series: E-Grips, SR
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Strain Relief; Mesh - Single Weave, Closed; Material - Galvanized Steel ; OD Min - 0.43 in.; OD Max - 0.54 in.; Additional Information - 1/2 in. NPT, 4-3/4 in. Length at Nominal Diameter; Manufacturer Series - E-Grips, SR
Additional Info: 1/2 in. NPT, 4-3/4 in. Length at Nominal Diameter