Menu Search
ERICSON MANUFACTURING CO #SDHD-23-UB

E-Grips Service Drop Wire Mesh Cable Grip, Heavy Duty, Tinned Bronze

SKU # 78286288765
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Service Drop
Duty Rating: Heavy Duty
Eye: Universal Bale
Mesh: Double Weave, Closed
Material: Tinned Bronze
OD Min: 0.23 in.
OD Max: 0.31 in.
Approx Break Strength: 500-lb
Eye Length: 9.00 in.
Mesh Length: 5.00 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Service Drop; Duty Rating - Heavy Duty; Eye - Universal Bale; Mesh - Double Weave, Closed; Material - Tinned Bronze; OD Min - 0.23 in.; OD Max - 0.31 in.; Approx Break Strength - 500-lb; Eye Length - 9.00 in.; Mesh Length - 5.00 in.; Manufacturer Series - E-Grips