ERICSON MANUFACTURING CO #CRG-C6-LC-250

Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU: 78286288682
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Double Weave, Split Lace
Material: Tinned Bronze
OD Min: 2.5 in.
OD Max: 2.99 in.
Approx Break Strength: 2365 to 4300-lb
Mesh Length: 18.00 in.
Manufacturer Series: E-Grips
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Double Weave, Split Lace; Material - Tinned Bronze; OD Min - 2.50 in.; OD Max - 2.99 in.; Approx Break Strength - 2365 to 4300-lb; Mesh Length - 18.00 in.; Additional Information - Conduit Size: 6.00 in.; Manufacturer Series - E-Grips
Additional Info: Conduit Size: 6.00 in.