ERICSON MANUFACTURING CO #CRG-C6-CM-075

Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU: 78286288617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.75 in.
OD Max: 0.99 in.
Approx Break Strength: 560 to 1030-lb
Mesh Length: 10.00 in.
Manufacturer Series: E-Grips
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.75 in.; OD Max - 0.99 in.; Approx Break Strength - 560 to 1030-lb; Mesh Length - 10.00 in.; Additional Information - Conduit Size: 6.00 in.; Manufacturer Series - E-Grips
Additional Info: Conduit Size: 6.00 in.