Menu Search

ERICSON MANUFACTURING CO #CRG-C5-RC-125

E-Grips Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU: 78286288728
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 1.25 in.
OD Max: 1.49 in.
Approx Break Strength: 890 to 1610-lb
Mesh Length: 13 in.
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 1.25 in.; OD Max - 1.49 in.; Approx Break Strength - 890 to 1610-lb; Mesh Length - 13 in.; Additional Information - Conduit Size: 5.00 in.; Manufacturer Series - E-Grips
Additional Info: Conduit Size: 5.00 in.