Menu Search
ERICSON MANUFACTURING CO #CRG-C4-RC-300

E-Grips Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU # 78286288716
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 3 in.
OD Max: 3.49 in.
Approx Break Strength: 2245 to 4080-lb
Mesh Length: 19 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 3.00 in.; OD Max - 3.49 in.; Approx Break Strength - 2245 to 4080-lb; Mesh Length - 19 in.; Additional Information - Conduit Size: 4.00 in.; Manufacturer Series - E-Grips

Additional Info: Conduit Size: 4.00 in.